Beli Jangka Sorong Inchi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Vernier Caliper (Jangka Sorong)Deskripsi:Jangka Sorong manual model standard penggunaan 4 macam pengukuran dimensi dari benda kerjaatribut:
- Accuracy (mm): ± 0.05
- Graduation (mm): 0.05
- Material: Steel
- Graduation (inch): 1/128
- Insize Digital Caliper (Jangka Sorong)Deskripsi:Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steelatribut:
- Display Type: Digital
- Senator Digital Caliper Neck (Jangka Sorong)atribut:
- Standards Met: DIN EN ISO 13385-1 2020.
- Material: Stainless Steel
- Mitutoyo Vernier Caliper (Jangka Sorong)Deskripsi:- Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
- Jason Digital Caliper (Jangka Sorong)Deskripsi:- CE standard, metr. ISO - GEW- High precision caliperatribut:
- Size (inch): 6
- Accuracy (mm): 0.01
- Oxford Precision Digital ABS Electronic Caliper (Jangka Sorong)atribut:
- System of Measurement: Imperial; Metric
- Accuracy (mm): 0.03
- Material: Stainless Steel
- Measures: Depth; External; Internal; Step
- Range (mm): 0 - 300
- Standards Met: DIN EN ISO 13385-1 2020.
- Oxford Precision Vernier Caliper Fine Adjustment (Jangka Sorong)atribut:
- Material: Stainless Steel
- System of Measurement: Imperial; Metric
- Measures: Depth; External; Internal; Step
- Senator Polycal Digital Caliper (Jangka Sorong)Deskripsi:For taking outside, inside, step and depth measurements. Measurement conversion in inches, millimetres and fractions. Uses one CR2032 3V battery. Conforms to EN 61000-6-3: 2007 and EN 61000-6-1:2007. Measuring range: 0-150mm/0-6in Resolution: 0.01mm/0.0005in Accuracy: ±0.02mm/±0.008in Battery Replacement: Edison Lithium Coin Battery CR2032atribut:
- System of Measurement: Imperial Metric
- Accuracy: ±0.02mm
- Measurement Range: 0 - 150mmmm 0 - 6inch mm
- Resolution: 0.01mm
- Standards Met: EN 61000-6-1:2007 EN 61000-6-3: 2007
- Part Number: SEN3311700K
- Kennedy Spring Type Inside Caliper-Solid Nut (Jangka Sorong)Deskripsi:Manufactured from high quality polished steel with ground finished points. A circular spring bow joins the legs and a fine adjusting screw is mounted across the legs and is used for setting the distance between the two points.atribut:
- System of Measurement: Imperial
- Material: Steel
- Type: Spring Calipers
- Kennedy Spring Type Outside Caliper-Solid Nut (Jangka Sorong)Deskripsi:Manufactured from high quality polished steel with ground finished points. A circular spring bow joins the legs and a fine adjusting screw is mounted across the legs and is used for setting the distance between the two points.atribut:
- System of Measurement: Imperial
- Material: Steel
- Type: Spring Calipers
- Shinwa Rules Vernier Caliper (Jangka Sorong)atribut:
- Total length of rod (mm): 200
- Diameter (mm): 90
- Partition plate thickness (mm): 1.2
- Rod scale: 100mm
- Accuracy: ± 20'
- Scale: 1 °
- Divider diameter: 90mm
- Mitutoyo ABS Coolant Caliper (Jangka Sorong)atribut:
- Range (mm): 0-300
- Accuracy (mm): +/- 0.03
- Resolution (mm): 0.01
- Battery Life: Approx 5 years under normal use
- Dust/Water Protection Level: IP67 (IEC 60529)
- Measurelink Enabled: With Thumb roller
- Mitutoyo Part Number: CD-P30M
- Niigata Seiki (SK) Digital Caliper (Jangka Sorong)Deskripsi:- Easy to read digital display.- Comes with a hold function.- Comes with inspection list.Purpose:For outside measurement, inside measurement, step measurement, and depth measurement.
- KANON Long Jaw Vernier Caliper (Jangka Sorong)atribut:
- Minimum Display (mm): 0.05
- Depth Bar: None
- Insize Long Jaw Vernier Caliper (Jangka Sorong)Deskripsi:Jangka Sorong Long Jaw - Skala standar: 0,02mm/0,001 Inci, skala opsional: 0,02mm, 0,05mm, 0,05mm/1/128 Inci, 0,001 Inci- Seri 1215: skala mm pada skala di bawah dan skala inci pada skala di atas, lebar rahang dalam 10mm atau 20mm - Seri 1216: skala inci pada skala di bawah dan skala mm pada skala di atas, lebar rahang dalam 1/2 atau 1 Inci- Panjang rahang lainnya dapat diatur sesuai kemauan- Round faces pada rahang bawah cocok untuk pengukuran bagian dalam yang akurat- Dapat diatur sampai ukuran terkecil- Sesuai dengan standar DIN862, terbuat dari hardened stainless steel, permukaan skala berlapis krom satin- Dikemas dalam kotak kayu
- Mitutoyo Dial Caliper Metric Type (Jangka Sorong)atribut:
- Graduation (mm): 0.02
- Range Per Rev (mm): 2
- Mitutoyo M Type Standard Caliper (Jangka Sorong)Deskripsi:Jangka Sorong manual model standard dengan permukaan yang halus untuk penggunaan 4 macam pengukuran dimensi dari benda kerja dengan hasil yang memiliki akurasi tinggiatribut:
- Dimension C (mm): 17
- Maximum measurement length (mm): 100
- Dimensions d (mm): 40
- Dimension E (mm): 53.5
- Dimension G (mm): 16
- Dimension A (mm): 182
- Dimension B (mm): 77.5
- Depth Bar: Existence (round of phi 1.9)
- Dimension F (mm): 30
- Instrument Difference (mm): +/- 0.05
- Minimum Reading (mm): 0.05
- Mitutoyo Part Number: N10R
- Series: 530
- TRUSCO Number: 393-7011
- Niigata Seiki (SK) Digital Caliper Gauge (Jangka Sorong)Deskripsi:Digital Caliper Gauge EDC-A1150. - Measure Outside Diameter - Body Steel & Plastic - Digital Display, already have hold function - Power Source CR2032 - Wide Measuring Range 0-150mm - Resolution: 0.1mm, Acurracy: +/-0.2mm.atribut:
- Material: Body: Steel & Plastic
Daftar Harga Jangka Sorong Inchi Terbaru November 2026
| KRISBOW Vernier Caliper (Jangka Sorong) | Rp469.900 |
| Insize Digital Caliper (Jangka Sorong) | Rp839.900 |
| Senator Digital Caliper Neck (Jangka Sorong) | Rp1.199.900 |
| Mitutoyo Vernier Caliper (Jangka Sorong) | Rp809.900 |
| Jason Digital Caliper (Jangka Sorong) | Rp449.900 |
| Oxford Precision Digital ABS Electronic Caliper (Jangka Sorong) | Rp3.799.900 |
| Oxford Precision Vernier Caliper Fine Adjustment (Jangka Sorong) | Rp1.099.900 |
| Senator Polycal Digital Caliper (Jangka Sorong) | Rp579.900 |
| Kennedy Spring Type Inside Caliper-Solid Nut (Jangka Sorong) | Rp199.900 |
| Kennedy Spring Type Outside Caliper-Solid Nut (Jangka Sorong) | Rp199.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/owP101517896-6.jpg)
/Insize%20Digital%20Caliper%20(Jangka%20Sorong)/7rP102120279-5.jpg)
/Senator%20Digital%20Caliper%20Neck%20(Jangka%20Sorong)/bsP102142424-8.jpg)
/n9P102944837-15.jpg)
/Jason%20Digital%20Caliper%20(Jangka%20Sorong)/3rP104967135-2.jpg)
/Oxford%20Precision%20Digital%20ABS%20Electronic%20Caliper%20(Jangka%20Sorong)/gzP102140611-9.jpg)
/fyP102140574-9.jpg)
/Senator%20Polycal%20Digital%20Caliper%20(Jangka%20Sorong)/bzP102142431-5.jpg)
/6xP102149249-4.jpg)
/74P102149256-3.jpg)
/axP104714393-1.jpg)
/Mitutoyo%20ABS%20Coolant%20Caliper%20(Jangka%20Sorong)/bxP105641429-1.jpg)
/3sP104669136-1.jpg)
/Niigata%20Seiki%20(SK)%20Digital%20Caliper%20(Jangka%20Sorong)/akP101502380-7.jpg)
/9xP105261357-4.jpg)
/ngP102944844-6.jpg)
/P102120477-1.jpg)
/P102944547-4.jpg)
/ltP103936785-1.jpg)
/Niigata%20Seiki%20(SK)%20Digital%20Caliper%20Gauge%20(Jangka%20Sorong)/n2P102224830-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)